Check Availability
  • GRAINGER APPROVED 

    Tee, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal

  • Item # 20XM80
  • Mfr. Model # 700071-0402
Tee, 1/4" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XM80
Mfr. Model # 700071-0402
UNSPSC #40142605
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Low Lead Brass
Pipe Size - Pipe Fitting 1/8"
Tube Size 1/4"
Compression Thread Size 5/16-24 x 7/16-24
Max. Pressure 300 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms