Check Availability
  • GRAINGER APPROVED 

    Tee, 7/8" Tube Size, Metal

  • Item # 20XM31
  • Mfr. Model # 700064-14
Tee, 7/8" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XM31
Mfr. Model # 700064-14
UNSPSC #40142605
Shipping Weight 0.8 lbs
Country of Origin USA *
Item Tee
Tube Fitting Material Low Lead Brass
Tube Size 7/8"
Compression Thread Size 1-1/4-12
Max. Pressure 120 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms