Check Availability
  • GRAINGER APPROVED 

    Steel Tank Stand, Silver, For Use With Liquid Storage Tanks

  • Item # 52ZW40
  • Mfr. Model # M-0120-ESMG-36
Steel Tank Stand, Silver, For Use With Liquid Storage Tanks
Qty
  • Web Price
    $593.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This tank stand is designed for use with liquid storage tanks.
Show More Close
 

Technical Specifications

Item # 52ZW40
Mfr. Model # M-0120-ESMG-36
UNSPSC #24111803
Shipping Weight 69.0 lbs
Country of Origin USA *
Item Tank Stand
Outside Length 35"
Outside Width 35"
Outside Height 36"
Material Steel
Color Silver
For Use With Liquid Storage Tanks
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In