Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Brass, Tank Lever, Yellow, Universal Fit For Use With

  • Item # 444K70
  • Mfr. Model # 40069
Brass,  Tank Lever,  Yellow,  Universal Fit For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K70
Mfr. Model # 40069
UNSPSC #30181505
Shipping Weight 0.215 lbs
Country of Origin Taiwan *
Item Tank Lever
Sub-Category Repair Parts
For Use With Universal Fit
Fits Brand Eljer, Briggs, American Standard
Material Brass
Size 5-1/2"
Color/Finish Yellow
Includes Chrome Handle, Metal Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov