Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Plastic, Tank Lever, White, Universal Fit For Use With

  • Item # 444K67
  • Mfr. Model # 40057
Plastic,  Tank Lever,  White,  Universal Fit For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K67
Mfr. Model # 40057
UNSPSC #30181505
Shipping Weight 0.06 lbs
Country of Origin China *
Item Tank Lever
Sub-Category Repair Parts
For Use With Universal Fit
Material Plastic
Size 8-1/2"
Color/Finish White
Includes Plastic Handle, Plastic Nut
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov