Check Availability
  • GRAINGER APPROVED 

    Supply Stop Extender Tee, 3/8" x 1/4" Tube Size, Metal, 5/8" Hex Size

  • Item # 1RLX5
  • Mfr. Model # 993-015NL
Supply Stop Extender Tee, 3/8" x 1/4" Tube Size, Metal, 5/8" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1RLX5
Mfr. Model # 993-015NL
UNSPSC #40142107
Shipping Weight 0.1 lbs
Country of Origin China *
Item Supply Stop Extender Tee
Tube Fitting Material Brass
Fitting Connection Type Compression
Tube Size 3/8" x 1/4"
Hex Size 5/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov