Check Availability
  • GRAINGER APPROVED 

    Supply Stop Extender Tee, 1/2" x 3/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size

  • Item # 1RLX8
  • Mfr. Model # 993-018NL
Supply Stop Extender Tee, 1/2" x 3/8" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1RLX8
Mfr. Model # 993-018NL
UNSPSC #40142107
Shipping Weight 0.15 lbs
Country of Origin China *
Item Supply Stop Extender Tee
Tube Fitting Material Brass
Fitting Connection Type Compression
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/2" x 3/8"
Compression Thread Size 11/16"-20
Max. Pressure 125 psi
Hex Size 3/4"
Temp. Range 32 Degrees to -210 Degrees F
Special Features Water Use Only
Standards ASME A118.12.1
Compliance UPC, NSF 61/NSF 372 Approved
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.