Check Availability
  • Compression Tube Fittings
  • GRAINGER APPROVED 

    Supply Stop Extender Tee, 1/4" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size

  • Item # 1RLX9
  • Mfr. Model # 993-019NL
Supply Stop Extender Tee, 1/4" Tube Size, 1/2" Pipe Size - Pipe Fitting, Metal, 3/4" Hex Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1RLX9
Mfr. Model # 993-019NL
UNSPSC #40142107
Shipping Weight 0.2 lbs
Country of Origin China *
Item Supply Stop Extender Tee
Tube Fitting Material Brass
Fitting Connection Type Compression x IPS
Pipe Size - Pipe Fitting 1/2"
Tube Size 1/4"
Hex Size 3/4"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov