Check Availability
  • Water Connectors
  • GRAINGER APPROVED 

    20"L PVC Supply Line for Faucet

  • Item # 444L66
  • Mfr. Model # 48724
20"L PVC Supply Line for Faucet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444L66
Mfr. Model # 48724
UNSPSC #40141720
Shipping Weight 0.26 lbs
Country of Origin China *
Item Supply Line
Material of Construction PVC
Application Faucet
Outside Dia. (In.) 3/4
Inlet Size (In.) 3/8
Inlet Type Flare
Outlet (In.) 1/2
Outlet Type FIP
Water Connector Inlet Size (In) 3/8
Water Connector Inlet Type Flare
Water Connector Outlet Type FIP
Length (In.) 20
Max. Working Pressure (PSI) 800
Operating Temp. (F) 40 Degrees to 200 Degrees
Inner Core PVC
Nut Material Brass
Finish Unfinished
Features Full Flow Brass Barbs
Standards AB1953, CSA, cUPC, NSF
Compliance AB1953
Package Quantity 1
Pipe Dia. (In.) 3/8
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms