Check Availability
  • Water Connectors
  • GRAINGER APPROVED 

    20"L PVC Supply Line for Toilet

  • Item # 444L60
  • Mfr. Model # 48173
20"L PVC Supply Line for Toilet
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444L60
Mfr. Model # 48173
UNSPSC #40141720
Shipping Weight 0.25 lbs
Country of Origin China *
Item Supply Line
Material of Construction PVC
Application Toilet
Inlet Size (In.) 1/2
Inlet Type FIP
Outlet (In.) 7/8
Outlet Type Ballcock
Water Connector Inlet Size (In) 1/2
Water Connector Inlet Type FIP
Water Connector Outlet Type Ballcock
Length (In.) 20
Max. Working Pressure (PSI) 800
Operating Temp. (F) 40 Degrees to 200 Degrees
Inner Core PVC
Nut Material Brass
Finish Unfinished
Features Full Flow Brass Barbs
Standards CSA, cUPC
Compliance CSA, cUPC
Package Quantity 1
Pipe Dia. (In.) 1/2
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms