Check Availability
  • GRAINGER APPROVED 

    Storage Bin, Clear, 1-3/4"H x 5"L x 7"W, 1EA

  • Item # 8A766
  • Mfr. Model # 17-739P6 BOX
Storage Bin, Clear, 1-3/4"H x 5"L x 7"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8A766
Mfr. Model # 17-739P6 BOX
UNSPSC #24112404
Shipping Weight 0.38 lbs
Country of Origin USA *
Compartment Box Item Storage Box
Number of Compartments 1
Number of Removable Dividers 0
Outside Height 1-3/4"
Outside Length 5"
Outside Width 7"
Material Polystyrene
Color Clear
ESD Conductive No
Removable Dividers No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.