Check Availability
  • Parts
  • GRAINGER APPROVED 

    Steel Strapping, 5/8", 20mL, 200 ft. L

  • Item # 43VN02
  • Mfr. Model # 43VN02
Steel Strapping, 5/8", 20mL, 200 ft. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Cold-rolled, regular-duty steel strapping is painted and waxed to improve tension around loads. Ribbon wound strapping is wound with each layer directly over the one below so that the width of the coil is he same as the strap width.

• Ribbon wound in a self-dispensing carton
• Complies with ASTM Standard D3953-05
Show More Close
 

Technical Specifications

Item # 43VN02
Mfr. Model # 43VN02
UNSPSC #0
Shipping Weight 9.05 lbs
Country of Origin Taiwan *
Item Steel Strapping, 5/8", 20mL, 200 ft. L
For Use With Grainger Item Number 6LGE0
For Use With Mfr. Model Number SK58
Fits Brand PAC Strapping
Includes Self Dispensing Carton
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.