Check Availability
Seat,  PK 10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444J58
Mfr. Model # 32102
UNSPSC #40141702
Shipping Weight 0.1 lbs
Country of Origin USA *
Item Seat
For Use With Most Faucets
Connection 1/2"
Finish Unfinished
Material of Construction Brass
Standards AB1953
Sub-Category Faucet and Shower Repair
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov