Check Availability
  • Sanding Hand Pads
  • GRAINGER APPROVED 

    Ultra Fine Grade, Sanding Hand Pad

  • Item # 435Y58
  • Mfr. Model # 05539563500
Ultra Fine Grade, Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Y58
Mfr. Model # 05539563500
UNSPSC #47131502
Catalog Page 2367
Shipping Weight 0.05 lbs
Country of Origin Mexico *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Silicon Carbide
Grit 600
Grade Ultra Fine
Series D0098
Color Gray
Function Blending/Deburring, Finishing/Polishing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In