Check Availability
  • Sanding Hand Pads
  • GRAINGER APPROVED 

    Sanding Hand Pad

  • Item # 435Y57
  • Mfr. Model # 05539545600
Sanding Hand Pad
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Y57
Mfr. Model # 05539545600
UNSPSC #47131502
Catalog Page 2367
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Sanding Hand Pad
Length 9"
Width 6"
Abrasive Type Non-Woven
Abrasive Material Non-Abrasive
Series D0084
Color Off White
Function Blending/Deburring, Finishing/Polishing
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In