Check Availability
  • Sanding Belts
  • GRAINGER APPROVED 

    Sanding Belt, 18" Length, 3/4" Width, Aluminum Oxide, 150 Grit, Fine, Non-Woven, D0935, 1EA

  • Item # 435Z06
  • Mfr. Model # 05539554487
Sanding Belt, 18" Length, 3/4" Width, Aluminum Oxide, 150 Grit, Fine, Non-Woven, D0935, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Z06
Mfr. Model # 05539554487
UNSPSC #31191507
Shipping Weight 0.035 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 3/4"
Length 18"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 150
Grade Fine
Series D0935
Color Blue
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In