Check Availability
  • Sanding Belts
  • GRAINGER APPROVED 

    Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, 50 Grit, Coarse, Coated, YP0998W, 1EA

  • Item # 435Z04
  • Mfr. Model # 05539554845
Sanding Belt, 48" Length, 6" Width, Aluminum Oxide, 50 Grit, Coarse, Coated, YP0998W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Z04
Mfr. Model # 05539554845
UNSPSC #31191507
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Sanding Belt
Width 6"
Length 48"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 50
Grade Coarse
Series YP0998W
Color Brown
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In