Check Availability
  • Sanding Belts
  • GRAINGER APPROVED 

    Sanding Belt, 18" Length, 1/2" Width, Aluminum Oxide, 50 Grit, Coarse, Non-Woven, D0932, 1EA

  • Item # 435Y97
  • Mfr. Model # 05539554479
Sanding Belt, 18" Length, 1/2" Width, Aluminum Oxide, 50 Grit, Coarse, Non-Woven, D0932, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Y97
Mfr. Model # 05539554479
UNSPSC #31191507
Shipping Weight 0.03 lbs
Country of Origin Mexico *
Item Sanding Belt
Width 1/2"
Length 18"
Abrasive Type Non-Woven
Abrasive Material Aluminum Oxide
Grit 50
Grade Coarse
Series D0932
Color Brown
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In