Check Availability
  • Sanding Belts
  • GRAINGER APPROVED 

    Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 60 Grit, Medium, Coated, YP0998W, 1EA

  • Item # 435Y95
  • Mfr. Model # 05539554835
Sanding Belt, 36" Length, 4" Width, Aluminum Oxide, 60 Grit, Medium, Coated, YP0998W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Y95
Mfr. Model # 05539554835
UNSPSC #31191507
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Sanding Belt
Width 4"
Length 36"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 60
Grade Medium
Series YP0998W
Color Brown
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In