Check Availability
  • Sanding Belts
  • GRAINGER APPROVED 

    Sanding Belt, 24" Length, 1/2" Width, Aluminum Oxide, 60 Grit, Medium, Coated, YP0998W, 1EA

  • Item # 435Y93
  • Mfr. Model # 05539554672
Sanding Belt, 24" Length, 1/2" Width, Aluminum Oxide, 60 Grit, Medium, Coated, YP0998W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 435Y93
Mfr. Model # 05539554672
UNSPSC #31191507
Shipping Weight 0.02 lbs
Country of Origin USA *
Item Sanding Belt
Width 1/2"
Length 24"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Grit 60
Grade Medium
Series YP0998W
Color Brown
Backing Weight Y
Backing Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In