Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Wax, Ring Set, Yellow, Universal Fit For Use With

  • Item # 444K58
  • Mfr. Model # 40007
Wax,  Ring Set,  Yellow,  Universal Fit For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K58
Mfr. Model # 40007
UNSPSC #30181505
Shipping Weight 0.555 lbs
Country of Origin China *
Item Ring Set
Sub-Category Repair Parts
For Use With Universal Fit
Material Wax
Size 4" x 3"
Color/Finish Yellow
Includes Bolt Set
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov