Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Wax, Ring, Yellow, For Use With Universal Fit

  • Item # 444K73
  • Mfr. Model # 40143
Wax,  Ring,  Yellow,  For Use With Universal Fit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K73
Mfr. Model # 40143
UNSPSC #30181505
Shipping Weight 0.39 lbs
Country of Origin China *
Item Ring
Sub-Category Repair Parts
For Use With Universal Fit
Material Wax
Size 4"
Color/Finish Yellow
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov