Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Brass, Replacement Stem, Gold, Universal Fit For Use With

  • Item # 444K53
  • Mfr. Model # 32057
Brass,  Replacement Stem,  Gold,  Universal Fit For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K53
Mfr. Model # 32057
UNSPSC #30181505
Shipping Weight 0.53 lbs
Country of Origin USA *
Item Replacement Stem
Sub-Category Repair Parts
For Use With Universal Fit
Fits Brand Price Pfister
Material Brass
Size 4-1/4"
Color/Finish Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov