Check Availability
  • Reference and Code Books
  • GRAINGER APPROVED 

    Reference Book, Electrical, Electrical Black Book USA, 2nd. Book Edition, Spiralbound

  • Item # 442X97
  • Mfr. Model # ELBB2USA
Reference Book,  Electrical,  Electrical Black Book USA,  2nd. Book Edition,  Spiralbound
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442X97
Mfr. Model # ELBB2USA
UNSPSC #55101524
Catalog Page 2054
Shipping Weight 1.3 lbs
Country of Origin China *
Item Reference Book
Book Title Electrical Black Book USA
Book Format Spiralbound
Book Type Electrical
Publisher Pat Rapp Enterprises
Book Edition 2nd.
Publication Date 01/01/2018
ISBN-10 9781921722
ISBN-13 9781921722509
Language English
Number of Pages 246
Height 7-1/2"
Width 4-3/4"
Depth 1-3/4"
Book Description Updated to National Electric Code(R), Electrical Safety, Laws of Electricity, Electrical Conductors, Transformers and Motors, Electrical Codes and Standards, Electrical Socket Outlets and Switches, Electrical Conduit and Bending, Electrical Formulas and Conversion Factors, LED Lighting, Fiber Optics and Data Cabling
Includes Wire Stripper, Cutter Plier
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In