Check Availability
  • Drain Stoppers
  • GRAINGER APPROVED 

    Push and Pull Drain Stopper, 1-1/2" dia., Silver

  • Item # 444K24
  • Mfr. Model # 35255
Push and Pull Drain Stopper, 1-1/2" dia., Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K24
Mfr. Model # 35255
UNSPSC #40141701
Shipping Weight 0.365 lbs
Country of Origin Taiwan *
Item Push and Pull Drain Stopper
Pipe Dia. - Drains 1-1/2"
Color - Drains Silver
Type Bath Drain
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov