Check Availability
  • Sink Drains
  • GRAINGER APPROVED 

    ABS, Assemblies, 2-19/64" Pipe Dia. - Drains, Slip Connection - Drains, 2-3/4" Length - Drains

  • Item # 444J11
  • Mfr. Model # 10908
ABS,  Assemblies,  2-19/64" Pipe Dia. - Drains,  Slip Connection - Drains,  2-3/4" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444J11
Mfr. Model # 10908
UNSPSC #40141701
Shipping Weight 0.48 lbs
Country of Origin China *
Item Pop-Up Assembly
Product Group - Drains Assemblies
Pipe Dia. - Drains 2-19/64"
Shape - Drains Round
Material of Construction - Drains ABS
Color - Drains Gray
Connection - Drains Slip
Length - Drains 2-3/4"
Package Quantity 1
Standards cUPC
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov