Check Availability
  • Sink Drains
  • GRAINGER APPROVED 

    Brass, Assemblies, 2-53/64" Pipe Dia. - Drains, Slip Connection - Drains, 9" Length - Drains

  • Item # 444J10
  • Mfr. Model # 10901
Brass,  Assemblies,  2-53/64" Pipe Dia. - Drains,  Slip Connection - Drains,  9" Length - Drains
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444J10
Mfr. Model # 10901
UNSPSC #40141701
Shipping Weight 1.1 lbs
Country of Origin China *
Item Pop-Up Assembly
Product Group - Drains Assemblies
Pipe Dia. - Drains 2-53/64"
Shape - Drains Round
Material of Construction - Drains Brass
Color - Drains Silver
Connection - Drains Slip
Length - Drains 9"
Gauge 22
Package Quantity 1
Standards cUPC
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov