Check Availability
  • GRAINGER APPROVED 

    Plug, Male Flare Connection Type, 3/8" Tube Size, 1EA

  • Item # 46M530
  • Mfr. Model # 704039-06
Plug, Male Flare Connection Type, 3/8" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 46M530
Mfr. Model # 704039-06
UNSPSC #40142609
Catalog Page 2854
Shipping Weight 0.03 lbs
Country of Origin USA *
Item Plug
Tube Fitting Material Low Lead Brass
Tube Size 3/8"
Flare Type 45 Degrees
Flare Thread Size 5/8-18
Max. Pressure 1000 psi
Temp. Range -65 Degrees to 250 Degrees F
Hex Size 3/4"
Standards NSF 61 ANNEX G
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms