Check Availability
  • Liquid Storage Tank Accessories
  • GRAINGER APPROVED 

    Polypropylene Liquid Storage Container Plug, Green, For Use With Intermediate Bulk Containers

  • Item # 21YK96
  • Mfr. Model # 2TEP6C
Polypropylene Liquid Storage Container Plug, Green, For Use With Intermediate Bulk Containers
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use this 2" tamper evident IBC plug with a 6' buttress cap for manual venting when the plug is open. The plug stays in the lid without removal, if the plug is removed it will break the feet and help you identify if plug has been tampered with.
Show More Close
 

Technical Specifications

Item # 21YK96
Mfr. Model # 2TEP6C
UNSPSC #40141607
Shipping Weight 1.0 lbs
Country of Origin China *
Item Liquid Storage Container Plug
Outside Width 6"
Outside Height 2"
Material Polypropylene
Color Green
For Use With Intermediate Bulk Containers
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In