Check Availability
  • GRAINGER APPROVED 

    Partition Bolt, PK10

  • Item # 5MB83
  • Mfr. Model # 5MB83
Partition Bolt, PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

18-8 Stainless Steel 1-Way Partition Bolts with Shoulder Screws
• Tensile strength: 80,000 psi Rockwell hardness: B85 to B95
Standard replacement hardware for bathroom stall partitions.
Show More Close
 

Technical Specifications

Item # 5MB83
Mfr. Model # 5MB83
UNSPSC #31161605
Catalog Page 2103
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Partition Bolt
Type Tamperproof
Material 18-8 Stainless Steel
Finish Plain
Head Style Truss
Thread Size #10-24
Drive Type One-Way
Grip Range 1/2"
Barrel Dia. 1/4"
Barrel Length 3/8"
Barrel Thread Depth 1/4"
Barrel Head Dia. 7/16"
Barrel Head Height 7/64"
Screw Material 18-8 Stainless Steel
Screw Shoulder Dia. 1/4"
Screw Shoulder Length 1/8"
Screw Thread Length 1/4"
Screw Head Dia. 7/16"
Screw Head Height 7/64"
Tensile Strength (PSI) 80,000
Rockwell Hardness B85-B95
Includes Shoulder Screw
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In