Check Availability
  • Drain Components
  • GRAINGER APPROVED 

    Overflow Face Plate

  • Item # 444K06
  • Mfr. Model # 35202
Overflow Face Plate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K06
Mfr. Model # 35202
UNSPSC #40141701
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Overflow Face Plate
Product Group - Drains Drain Plate
Pipe Dia. - Drains 1-1/2"
Material of Construction "304 Stainless Steel"
Color - Drains Silver
Drain Material 304 Stainless Steel
Grid Material 304 Stainless Steel
Includes Brass Screw
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov