Check Availability
Network Video Recorder, Camera Inputs 8
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Y95
Mfr. Model # N8NXP2TB
UNSPSC #46171621
Shipping Weight 12.2 lbs
Country of Origin China *
Item Network Video Recorder
Number of IP Camera Inputs 8
Resolution 3840 x 2160
Recording Time Variable, Depending on Hard Drive Space
Included Hard Drive Size 2 TB
Height 2-7/64"
Width 14-13/16"
Depth 12-29/32"
Max. Frames Per Second 30
Maximum Number of Hard Drives 2
Power Required 100 to 240VAC
Video Export Function USB, External HDD, Network
Network Interface 10/100/1000 Base-T
Dwell Time Settings 30 sec. to 5 min.
Recording Modes Continuous, Schedule, Motion, Sensor, Manual
Viewing Types Date/Time, Event, EZ Search, Archive, Log, Smartphone
Video Compression Format H.265
Video Output VGA, HDMI
Standards UL Listed
Includes Power Supply
Operating Temp. 14 Degrees to 131 Degrees F
Manufacturers Warranty Length 5 yr.
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In