Check Availability
  • GRAINGER APPROVED 

    Male Elbow, 5/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal

  • Item # 20XM70
  • Mfr. Model # 700069-1012
Male Elbow, 5/8" Tube Size, 3/4" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XM70
Mfr. Model # 700069-1012
UNSPSC #40142604
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Male Elbow
Tube Fitting Material Low Lead Brass
Pipe Size - Pipe Fitting 3/4"
Tube Size 5/8"
Compression Thread Size 13/16-18 x 1-18
Max. Pressure 150 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms