Check Availability
  • GRAINGER APPROVED 

    Male Elbow, 3/16" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal

  • Item # 20XM64
  • Mfr. Model # 700069-0304
Male Elbow, 3/16" Tube Size, 1/4" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this male elbow. The fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Elbow is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 20XM64
Mfr. Model # 700069-0304
UNSPSC #40142604
Catalog Page 2855
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Male Elbow
Tube Fitting Material Low Lead Brass
Pipe Size - Pipe Fitting 1/4"
Tube Size 3/16"
Compression Thread Size 3/8-24 x 7/16-24
Max. Pressure 400 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms