Check Availability
  • Machine Screws
  • GRAINGER APPROVED 

    #10-24 Machine Screw, Flat, Slotted, PEEK, Plain, 2" Length, PK 10

  • Item # 446W53
  • Mfr. Model # PK1024-2FHS-01
#10-24 Machine Screw,  Flat,  Slotted,  PEEK,  Plain,  2" Length,  PK 10
Qty
  • Sale Price
    $55.35 / pkg. of 10
    Web Price $61.50
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446W53
Mfr. Model # PK1024-2FHS-01
UNSPSC #31161504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Flat
Head Type Flat
Material PEEK
Length 2"
Thread Length 2"
Drive Type Slotted
Finish Plain
Dia./Thread Size #10-24
Driver Size #2
Head Dia. 23/64"
Head Height 1/8"
Head Angle (Deg.) 82
Temp. Range (F) -50 Degrees to 500 Degrees
Tensile Strength (PSI) 26,800
Rockwell Hardness D87.5
Meets/Exceeds FDA Approved
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In