Check Availability
  • Machine Screws
  • GRAINGER APPROVED 

    #10-24 Machine Screw, Pan, Phillips, PEEK, Plain, 1" Length, PK 10

  • Item # 446W18
  • Mfr. Model # PK1024-11PHP-01
#10-24 Machine Screw,  Pan,  Phillips,  PEEK,  Plain,  1" Length,  PK 10
Qty
  • Sale Price
    $38.12 / pkg. of 10
    Web Price $42.35
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446W18
Mfr. Model # PK1024-11PHP-01
UNSPSC #31161504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material PEEK
Length 1"
Thread Length 1"
Drive Type Phillips
Finish Plain
Dia./Thread Size #10-24
Driver Size #2
Head Dia. 3/8"
Head Height 7/64"
Temp. Range (F) -50 Degrees to 500 Degrees
Tensile Strength (PSI) 26,800
Rockwell Hardness D87.5
Meets/Exceeds FDA Approved
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In