Check Availability
  • Machine Screws
  • GRAINGER APPROVED 

    #6-32 Machine Screw, Pan, Slotted, PEEK, Plain, 3/4" Length, PK 10

  • Item # 446V47
  • Mfr. Model # PK632-34PHS-01
#6-32 Machine Screw,  Pan,  Slotted,  PEEK,  Plain,  3/4" Length,  PK 10
Qty
  • Sale Price
    $23.58 / pkg. of 10
    Web Price $26.20
    Offer Ends 11/07/19

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446V47
Mfr. Model # PK632-34PHS-01
UNSPSC #31161504
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Machine Screw
Machine Screw Head Type Pan
Head Type Pan
Material PEEK
Length 3/4"
Thread Length 3/4"
Drive Type Slotted
Finish Plain
Dia./Thread Size #6-32
Driver Size #2
Head Dia. 17/64"
Head Height 3/32"
Temp. Range (F) -50 Degrees to 500 Degrees
Tensile Strength (PSI) 26,800
Rockwell Hardness D87.5
Meets/Exceeds FDA Approved
Package Quantity 10
System of Measurement Inch
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In