Check Availability
  • Liquid Storage Tanks
  • GRAINGER APPROVED 

    110 gal. Liquid Storage Tank, White

  • Item # 9AF15
  • Mfr. Model # T-0110-042
110 gal. Liquid Storage Tank, White
Qty
  • Sale Price
    $277.87 / each
    Web Price $295.61
    Offer Ends 11/15/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 9AF15
Mfr. Model # T-0110-042
UNSPSC #24111803
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Liquid Storage Tank
Capacity 110 gal.
Width 31"
Depth 31"
Height 42"
Diameter 31"
Fill Opening Size 6"
Drain Opening 1-1/2"
Material Medium Density Polyethylene
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In