Check Availability
  • GRAINGER APPROVED 

    1500 gal. Liquid Storage Tank, White

  • Item # 8CA20
  • Mfr. Model # T-1500-067
1500 gal. Liquid Storage Tank, White
Qty
  • Web Price
    $1,,114.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CA20
Mfr. Model # T-1500-067
UNSPSC #24111803
Shipping Weight 260.0 lbs
Country of Origin USA *
Item Liquid Storage Tank
Capacity 1500 gal.
Width 90"
Depth 90"
Height 67"
Diameter 90"
Fill Opening Size 1-3/10"
Material Medium Density Polyethylene
Color White
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In