Check Availability
  • GRAINGER APPROVED 

    75 gal. Liquid Storage Tank, White

  • Item # 52ZW35
  • Mfr. Model # T-0075-032
75 gal. Liquid Storage Tank, White
Qty
  • Web Price
    $400.67 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52ZW35
Mfr. Model # T-0075-032
UNSPSC #24111803
Shipping Weight 44.0 lbs
Country of Origin USA *
Item Liquid Storage Tank
Capacity 75 gal.
Width 34"
Depth 34"
Height 25-1/2"
Fill Opening Size 2"
Drain Opening 1"
Material Medium Density Polyethylene
Color White
Includes Plugs, 2" Fill Openings, 2" Drains
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In