Check Availability
  • Tub and Shower Drains
  • GRAINGER APPROVED 

    Silver, Round, 304 Stainless Steel, Fine Thread, Pipe Dia. - Drains 1-5/8"

  • Item # 444K22
  • Mfr. Model # 35250
Silver,  Round,  304 Stainless Steel,  Fine Thread,  Pipe Dia. - Drains 1-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K22
Mfr. Model # 35250
UNSPSC #40141701
Shipping Weight 0.445 lbs
Country of Origin Taiwan *
Item Lift and Turn Bath Drain
Pipe Dia. - Drains 1-5/8"
Shape - Drains Round
Drain Material 304 Stainless Steel
Grid Material 304 Stainless Steel
Color - Drains Silver
Connection - Drains Fine Thread
Type Bath Drain
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov