Check Availability
  • GRAINGER APPROVED 

    Insert, 3/16" Tube Size, Metal

  • Item # 46M542
  • Mfr. Model # 700561-03
Insert, 3/16" Tube Size, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this insert. The fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Insert is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 46M542
Mfr. Model # 700561-03
UNSPSC #40142304
Catalog Page 2855
Shipping Weight 0.001 lbs
Country of Origin USA *
Item Insert
Tube Fitting Material Low Lead Brass
Fitting Connection Type Insert
Tube Size 3/16"
Max. Pressure 400 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 ANNEX G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms