Check Availability
  • Network IP Video Cameras
  • GRAINGER APPROVED 

    IP Camera, 3MP Resolution, Dome Design

  • Item # 442Y93
  • Mfr. Model # O3VFDM
IP Camera, 3MP Resolution, Dome Design
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 442Y93
Mfr. Model # O3VFDM
UNSPSC #46171610
Shipping Weight 2.0 lbs
Country of Origin China *
Item IP Camera
HD Resolution 3MP
Camera Type Color
Camera Design Dome
Lens Motorized
Power Required 12VDC
Connector Type RJ45
Height 3-1/2"
Diameter 4-13/16"
Focal Length 2.70 to 12.00mm
Min. Light Level 0.1 Lux Color, 0 IR LED On
Line Resolution 3 MP
Power Supply Not Included, Use 6LU85
Power Consumption 8.5W
Mount Ceiling, Surface, Wall
Scanning Progressive
Pixels 3 MP
Camera Body Color White
Illumination IR LEDs @ 98 ft.
Indoor / Outdoor Indoor/Outdoor
For Use With Monitors and NVRs
Day/Night Capable Day/Night
Operating Temp. Range -22 Degrees to 140 Degrees F
IP Rating IP67
Standards ONVIF Profile S
Includes Junction Box
Features Adaptive IR LEDs Reduce IR Saturation, Micro SD Card Slot for Edge Recording, Built-In PoE, IP67, IK10 Vandal Resistant Compliance
IR Illuminator Wavelength 850nm
Detection Range Variable
Green Environmental Attribute RoHS 2011/65/EU Compliant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In