Check Availability
  • GRAINGER APPROVED 

    330 gal. IBC Tote, White

  • Item # 21YK54
  • Mfr. Model # GC330
330 gal. IBC Tote, White
Qty
  • Web Price
    $645.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use in applications where it is critical to ship and store materials in the same container. Can be used with either hazardous or nonhazardous liquids. HDPE plastic tank has a UV-blocking additive. Meets UN standards. Hot-dipped galvanized steel wire frame is FDA compliant.

• 6" top-fill cap with 2" bung
• 2" butterfly valve with EDPM gasket
• Accessories available separately.
Show More Close
 

Technical Specifications

Item # 21YK54
Mfr. Model # GC330
UNSPSC #24111803
Catalog Page 1137
Shipping Weight 160.0 lbs
Country of Origin USA *
Item IBC Tote
Capacity 330 gal.
Width 39-1/2"
Depth 47-1/4"
Height 53-3/4"
Fill Opening Size 6"
Drain Opening 2"
Material High Density Polyethylene
Color White
* This product's country of origin is subject to change

Welcome Sign In