Check Availability
  • Water Connectors
  • GRAINGER APPROVED 

    18"L Stainless Steel Braided Water Heater Connector for Water Heater

  • Item # 444L64
  • Mfr. Model # 48232
18"L Stainless Steel Braided Water Heater Connector for Water Heater
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444L64
Mfr. Model # 48232
UNSPSC #40141720
Shipping Weight 1.1 lbs
Country of Origin China *
Item Water Heater Connector
Material of Construction Stainless Steel Braided
Application Water Heater
Inlet Size (In.) 3/4
Inlet Type FIP
Outlet (In.) 3/4
Outlet Type Push Fit
Water Connector Inlet Size (In) 3/4
Water Connector Inlet Type FIP
Water Connector Outlet Type Push Fit
Length (In.) 18
Max. Working Pressure (PSI) 1500
Operating Temp. (F) 40 Degrees to 200 Degrees
Inner Core Rubber
Nut Material Brass
Finish Unfinished
Features No Soldering, Glue or Clamps Required, Flexible
Standards AB1953, cUPC
Compliance AB1953
Package Quantity 1
Pipe Dia. (In.) 3/4
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms