Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Plastic, Flange, White, Universal Fit For Use With

  • Item # 444K72
  • Mfr. Model # 40096
Plastic,  Flange,  White,  Universal Fit For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K72
Mfr. Model # 40096
UNSPSC #30181505
Shipping Weight 0.86 lbs
Country of Origin USA *
Item Flange
Sub-Category Repair Parts
For Use With Universal Fit
Material Plastic
Size 4"
Color/Finish White
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov