Check Availability
  • Toilet Repair Parts
  • GRAINGER APPROVED 

    Plastic, Fill Valve, Gray, Universal Fit For Use With

  • Item # 444K76
  • Mfr. Model # 40202
Plastic,  Fill Valve,  Gray,  Universal Fit For Use With
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 444K76
Mfr. Model # 40202
UNSPSC #40141609
Shipping Weight 0.7 lbs
Country of Origin China *
Item Fill Valve
Sub-Category Repair Parts
For Use With Universal Fit
Material Plastic
Size 8" to 13"
Color/Finish Gray
Standards CSA, UPC
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov