Check Availability
  • GRAINGER APPROVED 

    Female Tee, 5/8" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal

  • Item # 20XM90
  • Mfr. Model # 700078-1002
Female Tee, 5/8" Tube Size, 1/8" Pipe Size - Pipe Fitting, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20XM90
Mfr. Model # 700078-1002
UNSPSC #40142605
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Female Tee
Tube Fitting Material Low Lead Brass
Pipe Size - Pipe Fitting 1/8"
Tube Size 5/8"
Compression Thread Size 5/16-24 x 13/16-18
Max. Pressure 150 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms