Check Availability
  • GRAINGER APPROVED 

    Female Coupling, 5/8" Tube Size, 1EA

  • Item # 20XN26
  • Mfr. Model # 704046-1006
Female Coupling, 5/8" Tube Size, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Eliminate the need to flare, solder, or otherwise prepare tubing before assembly with this female coupling. The fitting is suitable for use with annealed copper, aluminum, and thermoplastic tubing where excessive vibration or tube movement is not involved. Coupling is certified for use in potable water applications.
Show More Close
 

Technical Specifications

Item # 20XN26
Mfr. Model # 704046-1006
UNSPSC #40142610
Catalog Page 2855
Shipping Weight 0.22 lbs
Country of Origin USA *
Item Female Coupling
Tube Fitting Material Low Lead Brass
Tube Size 5/8"
Pipe Size - Pipe Fitting 3/8"
Max. Pressure 650 psi
Temp. Range -65 Degrees to 250 Degrees F
Standards NSF 61 Annex G
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms