Check Availability
  • Fastener Assortments
  • GRAINGER APPROVED 

    Fastener Assortment, Class 8.8

  • Item # 42PC02
  • Mfr. Model # 8.8 72 FA
Fastener Assortment, Class 8.8
Qty
  • Web Price
    $1,668.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This convenient pigeonhole bin cabinet helps keep frequently used fasteners organized and easy to get. It comes complete with a preselected assortment of fasteners, and has extra bins to give you space for specialty items. The cabinet and base are made of durable steel with red powder-coated finish.
Order a refill by Item No., or click to Fasteners for a comprehensive selection of must-haves or hard-to-finds.

For a complete list of assortment contents, refer to "Documentation," below.
Show More Close
 

Technical Specifications

Item # 42PC02
Mfr. Model # 8.8 72 FA
UNSPSC #31161501
Catalog Page 2056
Shipping Weight 259.43 lbs
Country of Origin Taiwan *
Item Fastener Assortment
Type Class 8.8
Finish Steel
Number of Pieces 64
Includes Hex Head Cap Screws (50 Ea.) M6-1 X 20mm, M6-1 X 25mm, M6-1 X 40mm, M6-1 X 50mm, M8-1.25 X 20mm, M8-1.25 X 25mm, M8-1.25 X 40mm, M8-1.25 X 50mm, M8-1.25 X 60mm, M10-1.5 X 20mm, M10-1.5 X 25mm, (50 Ea.) M10-1.5 X 40mm, M10-1.5 X 50mm, M10-1.5 X 60mm, M10-1.5 X 70mm, M10-1.5 X 100mm, M12-1.75 X 25mm, M12-1.75 X 40mm, M12-1.75 X 50mm, M12-1.75 X 60mm, (25 Ea.) M12-1.75 X 70mm, M12-1.75 X 100mm, M16-2 X 40mm, M16-2 X 50mm, M16-2 X 60mm, (10 Ea.) M16-2 X 70mm, M16-2 X 100mm, M20-2.5 X 40mm, M20-2.5 X 50mm, M20-2.5 X 60mm, M20-2.5 X 70mm, M20-2.5 X 100mm, Hex Nuts (200 Ea.) M6-1, M8-1.25, M10-1.5, (50) M12-1.75, (25) M16-2, (20) M20-2.5, Flat Washers (200 Ea.) M6, M8, M10, (50) M12, (25) M16, (20) M20, Nylon Locknuts (100 Ea.) M6-1, M8-1.25, M10-1.5, (50) M12-1.75, (25) M16-2, (10) M20-2.5, Split Lock Washers (200 Ea.) M6, M8, M10, (50) M12, (25) M16, (10) M20, 72 Bin Cabinet
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In